Beli gauge block mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp4.299.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  2. Mitutoyo Gauge Block
    Mulai

    Rp1.599.900

    Mitutoyo Gauge Block
    Deskripsi:
    GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Material: Ceramic
  3. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
  4. Mitutoyo Granite Surface Plate
    Rating:
    80% of 100
    (1)
    Mulai

    Rp609.900

    Mitutoyo Granite Surface Plate
    atribut:
    • Type: Single item
  5. Mitutoyo Ceramic Gauge Block Single
    Mulai

    Rp1.299.900

    Mitutoyo Ceramic Gauge Block Single
    atribut:
    • Bending Strength (MPa): 1270
    • Fracture Toughness (Mpa.m¹ᐟ²): 7
    • Hardness: 1350HV
    • Material: Ceramic (Zirconia)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Specific Gravity: 6
    • Thermal Conductivity (W/mk): 2.9
    • Thermal Expansion Coefficient (×10⁻⁷/°C): 9.3±0.5
    • Type: Single item
    • Width (mm): 9
    • Young'S Modulus (Gpa): 0.0206
  6. Mitutoyo Ceramic Gauge Block Parts
    Mulai

    Rp929.900

    Mitutoyo Ceramic Gauge Block Parts
    atribut:
    • Material: ceramic
  7. Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base
    Mulai

    Rp21.999.900

    Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base
    atribut:
    • Type: Steel 1mm base
    • Series: 516
  8. SK Gauge Block
    36%
    Mulai

    Rp359.900

    SK Gauge Block
    Deskripsi:
    - A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
  9. Mitutoyo Gauge Block Accessory Set
    Mulai

    Rp39.999.900

    Mitutoyo Gauge Block Accessory Set
    Deskripsi:
    Length Standards Brought to You by Mitutoyo
    atribut:
    • Nominal Capacity / Dimension Base (mm): 619009: 35
    • Nominal Capacity / Dimension Scriber Point (mm): 619019:-
    • Nominal Capacity / Dimension Center Point (mm): 619020:-
  10. Mitutoyo Gauge Block SQ Steel
    Mulai

    Rp799.900

    Mitutoyo Gauge Block SQ Steel
    Deskripsi:
    GAGE BLOCK STEEL 0.5MM 0 614506-041 adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan un tuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kep resisian yang tinggi terhadap nilai pengukuran benda kerja. Kelebihan alat ini adalah tingkat kepresisian dan akurasi yang tinggi sehingga da pat diandalkan untuk pengukuran yang sangat presisi. Gauge block besi ini digunakan untuk kalibrasi ukuran 0.5 MM. Gauge block besi sering digunakan di industri, pabrik, atau bengkel.BENEFIT : Purchasing individual metric square gauge blocks is acost-effective way to replace heavily used sizes. Please add thesuffix number representing the national standard and grade required atthe end of the Order No. when ordering these items. Special sizesthat are not included in the charts can be supplied custom-made onrequest.
  11. Mitutoyo Rectangular & Square Gauge Block Set
    Mulai

    Rp8.599.900

    Mitutoyo Rectangular & Square Gauge Block Set
    Deskripsi:
    Steel rectangular and square gauge block sets are used as a reference for the calibration of measuring equipment like micrometers, sine bars, calipers, and dial indicators. Their durable steel construction makes them resistant to chipping and cracking. They are commonly used in shop environments.
    atribut:
    • UNSPSC: 41111618
    • Case Type: Wooden Case
    • Dimension Type: Inch
    • Included Certification: Certificate of Inspection
    • Includes Case: Yes
    • Long Form Calibration Certificate: No
    • Material: Steel
    • Shape: Rectangular
    • Standards: ASME Specs
    • With Hole: No
  12. Mitutoyo Gauge Block
    Mulai

    Rp1.199.900

    Mitutoyo Gauge Block
    Deskripsi:
    As a gauge block manufactured by Mitutoyo, a comprehensive manufacturer of precision measuring equipment, we guarantee the accuracy that everyone can use with confidence. With advanced lapping technology, flatness and surface roughness are produced at the highest level required for gauge blocks, and excellent adhesion is obtained.
  13. AS ONE Standard Weight F-2 Class
    Mulai

    Rp1.399.900

    AS ONE Standard Weight F-2 Class
    atribut:
    • Grade: OIML (International Organization of Legal Metrology) F2 class
    • Material: Non-magnetic stainless steel (mirror finish)
    • Shape: Cylindrical
    • Type: F-2 grade
  14. Mitutoyo Standard Scale
    Mulai

    Rp5.099.900

    Mitutoyo Standard Scale
    Deskripsi:
    The high-precision Mitutoyo Low-Expansion Glass Standard Scale is manufactured using the Mitutoyo leading-edge Linear Scale production technology, which ensures high accuracy as a standard for calibrating graduation scales in three dimensions. The low-expansion glass material provides an excellent thermal expansion coefficient for better accuracy, making these scales ideal for calibrating graduated scales.
    atribut:
    • Units: Metric
  15. monotaro Steel Gauge Block Set
    Mulai

    Rp5.499.900

    monotaro Steel Gauge Block Set
    Deskripsi:
    It is a block gauge for measuring instruments. To the check before using the measuring instrument.. General measurement, reference gauge for workDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 1.005, 1.01, 1.02, 1.03, 1.04, 1.05, 1.06, 1.07, 1.08, 1.09, 1.10, 1.20, 1.30, 1.40, 1.50, 1.60, 1.70, 1.80, 1.90, 1, 2, 3, 7, 8, 9, 10, 20, 30, 60 (one each)
    • Block Dimension (mm): 9 x 30
    • Material: Made of steel
    • Precision: 10 to 25 mm ± 0.14 mm (allowable dimensional deviation: 0.1 μm), 25 to 50 mm ± 0.20 μm (allowable dimensional deviation: 0.10 μm), 50 to 75 mm ± 0.25 mm (allowable dimensional deviation: 0.1 mm) μm (allowable dimensional deviation: 0.12 μm)
  16. Insize Gauge Block (Blok Ukur)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp319.900

    Insize Gauge Block (Blok Ukur)
    Deskripsi:
    - Supplied with manufacturer inspection certificate
  17. Mitutoyo CERA Inside Micro Checker
    Mulai

    Rp59.999.900

    Mitutoyo CERA Inside Micro Checker
    Deskripsi:
    The Mitutoyo inside micro checker confirms the zero point of a tubular inside micrometer in order to provide repeatable reliable measurement results. The micro checker’s measuring blocks are constructed of highly durable zirconia-based ceramic that will not deteriorate or change dimensionally over time due to environmental conditions. The inside micro checker confirms measurements in 25mm increments.
    atribut:
    • Technology: Mechanical
    • Units: Metric
    • Block Pitch Accuracy: 1+L/150
Daftar Harga gauge block mitutoyo Terbaru October 2026
Mitutoyo Gauge Block Steel SetRp4.299.900
Mitutoyo Gauge BlockRp1.599.900
Mitutoyo Gauge BlockRp269.900
Mitutoyo Granite Surface PlateRp609.900
Mitutoyo Ceramic Gauge Block SingleRp1.299.900
Mitutoyo Ceramic Gauge Block PartsRp929.900
Mitutoyo Gauge Block Standard Set [Steel] 1‑mm BaseRp21.999.900
SK Gauge BlockRp359.900
Mitutoyo Gauge Block SetRp1.299.900
Mitutoyo Gauge Block Accessory SetRp39.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait